Continental Industries

1-1/4 in. IPS x MPT Gas Transition Fitting

Part #C464600191500  |  Manufacturer Part #4646-00-1915-00

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Easy transition from PE to steel
  • O-ring seal
  • Zinc Plated

Specifications

ASME Specifications: ASME B31.8

ASTM Specifications: ASTM D-2513

End Connection 1: IPS

End Connection 2: MPT

End Connections: IPS x MPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Carbon Steel

Material Type: 2406

Schedule Class: SDR 10