1 in. IPS x MIP Adapter
1 in. IPS x MIP Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- O-ring seal
- Zinc Plated
- Easy transition from PE to steel
- Stab outlet
Specifications
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- MIPT
- End Connections:
- Push-to-Connect x MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- 3408/4710
- Schedule Class:
- SDR 11