1/2 in. CTS Chamfer Tool with Gauge in Black

Part #C000033658004  |  Item #3374086  |  Manufacturer Part #0000-33-6580-04

$ 71.08 EACH

Fits Pipe Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Outside Diameter 5/8 in

Specifications

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: CTS

End Connections: CTS

Fits Pipe Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Material: Plastic

Number of Tools Included: 1

Outside Diameter: 5/8 in

Tool Type: Chamfer Tool

Wall Thickness: 0.09 in