1/2 x 1/4 in. CTS x OD Compression Reducing Polypropylene Flexible Gas Pipe Transitional Coupling

You last purchased this on
 
Continental Industries

1/2 x 1/4 in. CTS x OD Compression Reducing Polypropylene Flexible Gas Pipe Transitional Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Industries

1/2 x 1/4 in. CTS x OD Compression Reducing Polypropylene Flexible Gas Pipe Transitional Coupling

  • Fast #
  • Part #C994399006200
  • Item #3517676
  • Manufacturer Part #994399006200
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Quick installation
  • No expensive tools
  • Easy transition from PE to copper
  • Requires Certification

Specifications

ASME:
ASME B31.8
ASTM:
ASTM D-2513
Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
OD Compression
End Connections:
Plain End x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
Polypropylene