1/2 x 3/4 in. IPS x MPT Transition Fitting
1/2 x 3/4 in. IPS x MPT Transition Fitting
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- O-ring seal
- Zinc Plated
- Easy transition from PE to steel
- Stab outlet
Specifications
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513
- End Connection 1:
- Plain End
- End Connection 2:
- MPT
- End Connections:
- Plain End x MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Material Type:
- 2406
- Schedule Class:
- SDR 9.33