0 items

Continental Industries 2 in. IPS Socket Saddle Tee

C5161071700

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full wrap design
  • Reduces installation time
  • Uses simple tapping tool

SPECIFICATIONS

End Connection 1
IPS Socket
End Connections
IPS Socket
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
NSF Certified
No
Tap Size
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday