2 in. IPS x MPT Transition Stab Fitting

You last purchased this on
 
Continental Industries

2 in. IPS x MPT Transition Stab Fitting

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Industries

2 in. IPS x MPT Transition Stab Fitting

  • Fast #
  • Part #C464600191725
  • Item #3880327
  • Manufacturer Part #4646-00-1917-25
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Zinc plated for corrosion protection
  • Mechanically held - provides maximum pull-out resistance-tensile strength exceeds requirements of DOT, title 49 of the code of federal regulations, part 192.283 (b)
  • O-ring seal provides positive seal
  • Con-stab id seal® x pipe thread for joining polyethylene pipe to metallic pipe
  • Steel metallic outlet
  • Requires Certification

Specifications

ANSI:
ANSI B31.8
ASME:
ASME B31.8
ASTM:
ASTM D-2513, ASTM D-2683
End Connection 1:
Push-to-Connect
End Connection 2:
MPT
End Connections:
Push-to-Connect x MPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Transition
IAPMO Listed -:
Yes
Length:
19-13/16 in
Material:
Steel, Plastic
Material Type:
Polyethylene
Schedule Class:
SDR11