3/4 x 5/8 in. IPS x OD SDR11 Polypropylene Flexible Gas Pipe Transitional Coupling
3/4 x 5/8 in. IPS x OD SDR11 Polypropylene Flexible Gas Pipe Transitional Coupling
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Quick installation
- No expensive tools
- Easy transition from PE to copper
Specifications
- ASME:
- ASME B31.8
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- OD Tube
- End Connections:
- Plain End x OD Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- Polypropylene
- Schedule Class:
- SDR 11