Con-Stab ID Seal® 1 x 1 x 3/4 in. IPS Reducing SDR 11 Polypropylene Tee

Part #C336949141300  |  Item #3517631  |  Manufacturer Part #3369-49-1413-00

$ 427.32 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1 in x 3/4 in

    Part #C336949141300Item #3517631Mfr. Part #3369-49-1413-00

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 427.32 /EACH
    Added to your cart. View Cart

Product Details

  • Internal seal
  • Quick installation
  • No expensive tools

Specifications

ASME Specifications: ASME B31.8

ASTM Specifications: ASTM D-2513

Clean Bagged: No

Collection: Con-Stab ID Seal®

End Connection 1: IPS

End Connection 2: IPS

End Connection 3: IPS

End Connections: IPS

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 3/4 in

Fitting Sizes: 1 in x 1 in x 3/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Schedule Class: SDR 11