Continental Industries CTS Fast Tap Saddle Tee

C526125000

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Full wrap design
  • Reduces installation time
  • Uses simple tapping tool

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
3 in
Fitting Size 2
3/4 in
Fitting Sizes
3 in x 3/4 in
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday