2 x 2 in. IPS Socket PVC Saddle for IPS Mains
Fasttap® 2 x 2 in. IPS Socket PVC Saddle for IPS Mains
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Uses simple tapping tool
- Reduces installation time
- Full wrap design
Specifications
- Clean Bagged:
- No
- Collection:
- Fasttap®
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 2 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Tap Size:
- 2 in