3 x 2 in. IPS Socket PVC Saddle for IPS Mains

You last purchased this on
 
Continental Industries

Fasttap® 3 x 2 in. IPS Socket PVC Saddle for IPS Mains

This product requires certification to purchase.
Brand image
You last purchased this on
 
Continental Industries

Fasttap® 3 x 2 in. IPS Socket PVC Saddle for IPS Mains

  • Fast #
  • Part #C516119071700
  • Item #1754022
  • Manufacturer Part #5161-19-0717-00
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Uses simple tapping tool
  • Reduces installation time
  • Full wrap design
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
Fasttap®
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
3 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Tap Size:
2 in