0 items

Continental Industries Con-Stab ID Seal® IPS Reducing SDR 11 Polypropylene Coupling Tee

C32594900

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Internal seal
  • No expensive tools
  • Quick installation

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
Clean Bagged
No
Collection
Con-Stab ID Seal®
End Connection 1
IPS
End Connection 2
IPS
End Connection 3
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday