0 items

Continental Industries IPS Stab Gas 90 Degree Elbow

C325951101

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Internal seal
  • No expensive tools
  • Quick installation

SPECIFICATIONS

ASME Specifications
ASME B31.8
ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Schedule Class
SDR 11

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday