0 items

Continental Industries MPT x CTS Flexible Riser

C1253921004

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Moisture seal
  • Plastic liner
  • Swivel head adapter

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
Male Threaded
End Connection 2
CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Length
36 in
Material
Steel
Size
1/2 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday