600 ft. x 1/4 in. Nylon Rope in White
600 ft. x 1/4 in. Nylon Rope in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High elongation and great strength
- Easy to grip and splice
- Flexible and easy to knot
- Also available in black
Specifications
- Color Finish Name:
- White
- Diameter:
- 1/4 in
- Length:
- 600 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Tool Type:
- Rope
- Work Load Limit:
- 1485 lb