47W 5-Blade Ceiling Fan in Brushed Steel and Dark Walnut
Contractor® 47W 5-Blade Ceiling Fan in Brushed Steel and Dark Walnut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited lifetime warranty
- Universal light kit adaptable
Specifications
- AMP:
- 0.39
- Blade Pitch:
- 12°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3290 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut
- Collection:
- Contractor®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel/Dark Walnut
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Material:
- Fibreboard
- Material Type:
- Medium-Density
- Number of Blades:
- 5
- UL Listed:
- Yes
- Watts:
- 47 W