Contractor® 47W 5-Blade Ceiling Fan in White

Part #MF546WH  |  Manufacturer Part #F546-WH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal light kit adaptable
  • Limited lifetime warranty

Documents

Specifications

AMP: 0.39

Blade Finish: White

Blade Pitch: 12°

Blade Span: 42 in

CEC Compliant: For Sale in CA

CFM: 3290

Collection: Contractor®

Color Finish: White

Color Finish Category: Whites

Energy Star Compliant: No

Height: 11-1/2 in

Length: 42 in

Material: Fibreboard

Material Type: Medium-Density

Number Of Blades: 5

UL Listed: Yes

Watts: 47

Width: 42 in