Contrast Lighting

11W LED Round Regressed Trim in Matte White

Part #CECO2L3D11AN290M  |  Manufacturer Part #ECO2L3D-11AN290M

Color/Finish:
Matte White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Beam Spread: 30°

Bulb Type: LED

Color Finish: Matte White

Color Finish Category: Whites

Color Temperature: 2700

Diameter: 3-1/2 in

Energy Star Compliant: No

Height: 3-15/16 in

Lumens: 732

UL Listed: Yes

Volts: 120V

Watts: 10