3-3/4 in. Mounting Plate with Bar
3-3/4 in. Mounting Plate with Bar
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 3-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- UL Listed:
- No
- Width:
- 24-1/2 in