2 Light Low Profile Regressed Trim in Matte White
2 Light Low Profile Regressed Trim in Matte White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter - Inside 1:
- 2-5/8 in
- Diameter - Outside:
- 4-7/16 in
- Dimmable:
- Yes
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Number of Lights:
- 1
- Product Type:
- Low Profile Regressed Trim
- UL Listed:
- Yes