1-1/2 in. Stainless Steel Female Inlet x Female Outlet Fill Valve
Bob® R1380 1-1/2 in. Stainless Steel Female Inlet x Female Outlet Fill Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Caustics, Sanitation
- Collection:
- Bob® R1380
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Pressure - Maximum:
- 100 psi
- Recommended Valve Application:
- Water
- Valve Disc Material:
- Viton®
- Valve Size:
- 1-1/2 in
- Valve Type:
- Float Valve