Controlled Energy 110V Mini Tank Water Heater

CGLTI

Capacity

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
3.85 gal
Energy Star Compliant
No
GSA Approved
No
Height
13-3/4 in
IAPMO Listed
No
NSF Certified
No
Power Source
Electric
Volts
110V
Water Heater Type
Point of Use

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday