3.85 gal. Point of Use 1.5kW Residential Electric Water Heater
Ariston Pro 3.85 gal. Point of Use 1.5kW Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AFUE:
- 98.00 %
- AMP:
- 12.5
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 3.85 gal
- Collection:
- Ariston Pro
- Depth:
- 12-1/4 in
- ETL Listed:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.8 gph
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 14 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Wall Mount
- Lining of Tank:
- Glass
- Media:
- Water
- Power Source:
- Electric
- Pressure - High:
- 150
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 65 to 145 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Point of Use
- Watts:
- 1.5 kW
- Weight:
- 17.3 lb
- Width:
- 14 in