7 gal. Point of Use 1.5kW Residential Electric Water Heater

You last purchased this on
 
Controlled Energy

Ariston Pro 7 gal. Point of Use 1.5kW Residential Electric Water Heater

This product requires certification to purchase.
You last purchased this on
 
Controlled Energy

Ariston Pro 7 gal. Point of Use 1.5kW Residential Electric Water Heater

  • Fast #
  • Part #CGL8TI
  • Item #2190647
  • Manufacturer Part #GL8TI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

AFUE:
98.00 %
AMP:
12.5
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
7 gal
Collection:
Ariston Pro
Depth:
14-1/2 in
ETL Listed:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Energy Star Compliant:
Yes
Flow Rate:
6.8 gph
GSA Approved:
No
Green Product:
Yes, Energy Star
Height:
17-1/2 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Wall Mount
Lining of Tank:
Glass
Media:
Water
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
Temperature Range:
65 to 145 Deg F
UL Listed:
Yes
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use
Watts:
1.5 kW
Weight:
29.5 lb
Width:
17-1/2 in