3/5 hp 1500 psi High Efficiency Airless Sprayer
ControlMax™ 3/5 hp 1500 psi High Efficiency Airless Sprayer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Max 1,500 PSI, .33 GPM, .60 HP Motor, .017 in. Max Tip
- Spray Up To 300 Gallons Per Year
- Titan® ControlMax™ 1700 Airless Paint Sprayer
- 2-Year Limited Warranty
- Durable Pump Lasts Up To 3X Competitive Sprayers
- Includes ControlMax™ Spray Gun, 1/4 in. x 30 ft. Hose, And 515 Reversible Tip And Guard
- Softer Spray Improves Control For A More Consistent Finish
- High Efficiency Airless Technology Provides Better Productivity And Decreases Overspray Up To 55%
Documents
Specifications
- Application:
- Paint
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 68
- Collection:
- ControlMax™
- Depth:
- 13-1/2 in
- Flow Rate:
- 0.33 gpm
- Height:
- 16 in
- Horsepower:
- .6 hp
- Pressure - High:
- 1500
- Product Type:
- Spray Paint Gun
- Tool Type:
- Sprayer
- Type:
- T0580009
- UL Listed:
- UL 1450
- Volts:
- 115V
- Weight:
- 13.5 lb
- Width:
- 18-1/4 in