Cool Air Products

AC Smart Seal External 5mm

Part #COO210  |  Manufacturer Part #210

Size:

5 mm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Maximum Pressure: 580 psi

Maximum Temperature: 520

NSF Certified: No

SCAQMD Compliant: No

Size: 5 mm

Type: COO210

UL Listed: No