2 oz. Air Conditioner Refrigeration Leak Seal with Cool Enhancer System Cleaner
AC SmartSeal™ 2 oz. Air Conditioner Refrigeration Leak Seal with Cool Enhancer System Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- AC SmartSeal™
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Leak Sealant
- Size:
- 2 oz
- UL Listed:
- No