Quickshot Refill Cartridge
Quickshot Refill Cartridge
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Cartridge/Easy Inject Blister
- Type:
- COO322
- UL Listed:
- No