1-1/4 in. Straight PVC End Cap for B22A and B11 Channels in White
1-1/4 in. Straight PVC End Cap for B22A and B11 Channels in White
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series end cap
Specifications
- Brand Model Compatibility:
- B22A and B11 Channels
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Height:
- 1-31/50 in
- Length:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Weight:
- 0.5 lb
- Width:
- 1-31/50 in