Cooper B-Line
1-1/2 in. Black Riser Clamp
Part #BB3373PLNJ | Item #455873 | Manufacturer Part #78101172040
Fits Pipe Size
Product Details
Documents
Specifications
Application: Fire Protection
Coating: [Electrogalvanized, Painted]
Color Finish: Black
Color Finish Category: Blacks
FM Approved: Yes
Fits Pipe Size: 1-1/2 in
Height: 1 in
Length: 9-3/4 in
MSS Specifications: MSS SP-69
Material: Carbon Steel
Product Type: Hanger Material
UL Listed: Yes
Weight: 1-1/5
Width: 2-137/500 in