1-1/2 in. Domestic Copper Adjustable Long Drop Clevis Hanger
1-1/2 in. Domestic Copper Adjustable Long Drop Clevis Hanger
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dura copper and steel
- 1.5" max pipe size
- Eaton B-Line series plastic coated clevis hanger
Specifications
- ANSI:
- ANSI SP-58 Type 1, ANSI SP-69
- Application:
- Copper Tubing Lines
- Coating:
- DURA-COPPER™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3-5/16 in
- MSS:
- MSS SP-58 Type 1, MSS SP-69
- Material:
- Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 250 lb