Cooper B-Line
1-1/2 in. Domestic Standard Plated Riser Clamp Black
Part #BB3373US112ZN | Item #4075928 | Manufacturer Part #11936889
Fits Pipe Size
Product Details
Documents
Specifications
Coating: Zinc
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 1-1/2 in
Length: 10-1/4 in
Material: Steel
Type: BB3373US112ZN
UL Listed: Yes