Cooper B-Line

1-1/2 in. Malleable Iron Split Hinged Extension Clamp

Part #BB3198HPLNJ  |  Manufacturer Part #78101112070

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fits Pipe Size: 1-1/2 in

Height: 2-251/500 in

Length: 3-529/1000 in

Material: Malleable Iron

Rigid Conduit Size: 0.5

Type: Extension Clamp

UL Listed: No

Weight: 8/25

Width: 673/1000 in

Work Load Limit: 180