Cooper B-Line 1-1/2 in. Medium Split Pipe Clamp in Black

BB3140PLNJ

Manufacturer Part #: 78101107424

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Height
1 in
MSS Specifications
MSS SP-58, MSS SP-69
Type
BB3140PLNJ
UL Listed
Yes
Weight
41/100
Width
2-81/500 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday