1-1/2 in. Reducer Rod Coupling
1-1/2 in. Reducer Rod Coupling
Package Quantity Info:
EA: 1 IP: 5 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series rod coupling
Specifications
- Coating:
- Zinc
- Diameter:
- 5/8 in
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Height:
- 1-1/2 in
- Length:
- 1 in
- Material:
- Malleable Iron
- Origin:
- Domestic
- Product Type:
- Rod Coupling
- Weight:
- 0.206 lb