Cooper B-Line

1-1/2 in. Stainless Steel Adjustable Standard Clevis Hanger

Part #BB3100SS4J  |  Manufacturer Part #78101105714

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Engineered design aligns bolt holes for quicker overhead installation
  • 15 degree swing in either direction allows pipe to easily feed thru
  • Pipe will not 'pinch' when installing
  • Type-1, Standard

Specifications

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

FM Approved: Yes

Fits Pipe Size: 1-1/2 in

Height: 4 in

Length: 3-39/100 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Steel

Product Type: Clevis Hanger

Rod Size In : 3/8 in

UL Listed: Yes

Weight: 11/20

Width: 3-1/4 in

Work Load Limit: 730