2 in. Stainless Steel Strut Pipe Clamp

You last purchased this on
 
Eaton B-Line Series

2 in. Stainless Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

2 in. Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #BB2012SS4
  • Item #1438734
  • Manufacturer Part #78101161051
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes combination recess hex head machine screw.
  • Eaton B-Line series O.D. pipe and conduit clamp
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Stainless Steel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter - Outside:
1-7/8 in
FM Approved:
No
Fits Pipe Size:
2 in
Gauge (metal):
12 ga
Height:
13/125 in
Length:
3-39/50 in
Material:
Steel
Material Type:
304
Origin:
Domestic
Rod Size (in):
5/16 in
UL Listed:
Yes
Weight:
0.3 lb
Width:
1-1/4 in
Work Load Limit:
800 lb