Cooper B-Line
1-1/2 in. Steel Riser Clamp
Part #BB3373PLTDJ | Item #1266210 | Manufacturer Part #78101172041
Fits Pipe Size
Product Details
Documents
Specifications
ANSI Specifications: [ANSI SP-69, ANSI SP-58]
Application: Fire Protection
Coating: [Black, Plain, Cadmium]
FM Approved: Yes
Fits Pipe Size: 1-1/2 in
Height: 1 in
Length: 9-3/4 in
MSS Specifications: MSS SP-69
Material: Steel
Product Type: Hanger Material
UL Listed: Yes
Weight: 1-1/5
Width: 2-137/500 in