Cooper B-Line 1-1/2 x 1 in. Electro-Galvanized Fast Clamp Sway Brace

BY380010014E

Fits Pipe Size

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Assembled and ready for installation
  • Built-in visual verification of correct installation
  • For Bracing pipe against sway and seismic disturbance
  • No threading require of bracing pipe

SPECIFICATIONS

Coating
Zinc
Fits Pipe Size
1-1/2 in
Height
2-13/25 in
Length
4-173/250 in
Material
Steel
UL Listed
Yes
Weight
19/25
Width
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday