1-1/2 x 3/8 in. Rod Anchor Concrete
This product has been replaced by
Manufacturer Part #12979070
1-1/2 x 3/8 in. Rod Anchor Concrete
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Zinc
- Diameter:
- 3/8 in
- Height:
- 188/1000 in
- Length:
- 2 in
- Weight:
- 9/200 lb
- Width:
- 47/250 in