Cooper B-Line 1-1/4 in. 1-3/8 in. OD Rigid Copper Tubbing Clamp

BB2010PADCUEA

Manufacturer Part #: 12304583

Pipe Tubing Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Copper
Color Finish Category
Copper Tones
Height
1-1/4 in
Length
2-719/1000 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday