1-1/4 in. Black Riser Clamp

Part #BB3373PLNH  |  Item #455874  |  Manufacturer Part #78101172030

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Fire Protection

Coating: [Electrogalvanized, Painted]

Color Finish: Black

Color Finish Category: Blacks

FM Approved: No

Fits Pipe Size: 1-1/4 in

Height: 1 in

Length: 9-1/2 in

MSS Specifications: MSS SP-69

Material: Carbon Steel

Product Type: Hanger Material

UL Listed: Yes

Weight: 1-7/50

Width: 2-3/100 in