1-1/4 in. Conduit Hanger with Hardware

You last purchased this on
 
Eaton B-Line Series

1-1/4 in. Conduit Hanger with Hardware

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-1/4 in. Conduit Hanger with Hardware

  • Fast #
  • Part #BBL1425PLTD
  • Item #1395094
  • Manufacturer Part #78101119803
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eaton B-Line series hanger
  • Requires Certification

Documents


Specifications

Coating:
Zinc
FM Approved:
No
Fits Pipe Size:
4 in
Height:
1 in
Length:
1 in
Origin:
Domestic
UL Listed:
Yes
Weight:
0.125 lb
Width:
1 in