1-1/4 in. Dura Copper Epoxy Pipe Clamp
1-1/4 in. Dura Copper Epoxy Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- MSS SP-69 & SP-58,
- Eaton B-Line series hinged extension split pipe clamp, 1.8350" H x 2.7440" L x 0.5780" W, Malleable iron/Dura Copper, 1.25" max pipe size.
- A rigid support to suspend tubing horizontally or vertically.
- Hinged extension split pipe clamp.
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Residential, Industrial, Suspended Tubing
- Coating:
- Dura Copper Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Dura-Copper™
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 1-167/200 in
- Length:
- 2-93/125 in
- MSS:
- MSS SP-58 Type 12, MSS SP-69
- Material:
- Malleable Iron, Copper
- Origin:
- Global
- Product Type:
- Hinged Extension Split Pipe Clamp
- Rod Size (in):
- 3/8 in - 16 in
- UL Listed:
- No
- Weight:
- 0.28 lb
- Width:
- 289/500 in
- Work Load Limit:
- 180 lb