Cooper B-Line
1-1/4 in. Domestic Standard Plated Riser Clamp Black
Part #BB3373US114ZN | Item #4075922 | Manufacturer Part #11936991
Fits Pipe Size
Product Details
Documents
Specifications
Coating: Zinc
Color Finish: Black
Color Finish Category: Blacks
Fits Pipe Size: 1-1/4 in
Length: 10 in
Material: Steel
UL Listed: Yes