1-1/4 in. Galvanized Double Fastner Strap for CPVC
1-1/4 in. Galvanized Double Fastner Strap for CPVC
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eaton B-Line series TOLCO double fastener strap
Specifications
- Coating:
- Plastic
- Fits Pipe Size:
- 4 in
- Height:
- 4-3/16 in
- Length:
- 1-3/4 in
- Origin:
- Global
- Product Type:
- Double Fastener Strap
- Weight:
- 0.11 lb
- Width:
- 1-3/16 in