1-1/4 in. Long Lateral Sway Brace Attachment

You last purchased this on
 
Eaton B-Line Series

TOLCO™ 1-1/4 in. Long Lateral Sway Brace Attachment

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ 1-1/4 in. Long Lateral Sway Brace Attachment

  • Fast #
  • Part #B4LAPLNH
  • Item #4728508
  • Manufacturer Part #Y093012
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • For bracing pipe against sway and seismic disturbance.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Collection:
TOLCO™
Color Finish Category:
Neutrals
Color Finish Name:
Plain
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Height:
2-71/500 in
Length:
6-64/125 in
Material:
Steel
NSF Certified:
No
UL Listed:
Yes
Weight:
1-307/1000 lb
Width:
3-71/250 in