1-1/4 in. Right Angle Support

Part #BB422114ZN  |  Item #1394512  |  Manufacturer Part #78101155033

Fits Pipe Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Zinc

Fits Pipe Size: 1-1/4 in

Height: 963/1000 in

Length: 2-7/8 in

Weight: 1/2

Width: 2-97/1000 in