Cooper B-Line

1-1/4 in. Stainless Steel Adjustable Standard Clevis Hanger

Part #BB3100SS4H  |  Manufacturer Part #78101105713

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Stainless Steel

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Fits Pipe Size: 1-1/4 in

Height: 75/100 in

Length: 3-53/250 in

MSS Specifications: MSS SP-69

Material: Stainless Steel

UL Listed: Yes

Weight: 23/50

Width: 3 in